Zoro Homepage
This item is Discontinued.
Alera Reversible Laminate Table Top, Rect, 59-3/8Wx29.5, Med Cherry/Mahogany ALETT6030CM

Reversible Laminate Table Top, Rect, 59-3/8Wx29.5, Med Cherry/Mahogany (Discontinued)

  • Mfr # ALETT6030CM
  • Zoro # G4075003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALETT6030CM
Zoro #
G4075003
UPC #
42167304942
Country of Origin
China

Dimensions

Width
59.38 in
Depth
29.5"
Overall Width
59.38"
Thickness
1"

Details

Tabletop Color
Medium Cherry/Mahogany
Material
Woodgrain Laminate
Item
Tables
Color
Medium Cherry/Mahogany
Edge Type
3 mm Edge Banding
Standards
Meets or Exceeds ANSI/BIFMA Standards
Shape
Rectangular
For Use With
Alera® ALEHT AdaptivErgo® Height-Adjustable Table Bases

Description

Create your own unique workstation, training table or conference table, and keep your options open. Reversible table-tops feature a different color and pattern on each side; and when you pair them with Alera® height-adjustable bases, you can create workstations, training tables or conference tables that can easily accommodate either sitting or standing sessions. Commercial grade, 1" thick tops feature durable laminate-material construction to ensure excellent water, scratch, and dent-resistant performance. All available colors coordinate with the Alera® ValenciaTM and Open Office Series. Tops and bases are sold and shipped separately-ORDER BOTH.


  • Table tops and bases are sold and shipped separately-ORDER BOTH.
  • Create your own unique workstation, training table or conference table.
  • Reversible table tops have a different color and pattern on each side.
  • Durable laminate is water, scratch, and dent-resistant.
  • Colors coordinate with Alera® ValenciaTM and Open Office Series furniture.
  • Commercial grade, 1" thick top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.