Zoro Homepage
This item is Discontinued.
Alera Round Conference Table, 29.5" H, Medium Cherry Top, Woodgrain Laminate CFRND42MC

Round Conference Table, 29.5" H, Medium Cherry Top, Woodgrain Laminate (Discontinued)

  • Mfr # CFRND42MC
  • Zoro # G4490346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFRND42MC
Zoro #
G4490346
UPC #
042167303662
Country of Origin
China

Dimensions

Height
29.5"
Diameter
42"

Details

Item
Conference Table
Shape
Round
Tabletop Material
Medium Cherry
Tabletop Color
Woodgrain Laminate
Frame Color
Medium Cherry
Frame Material
Woodgrain Laminate
Edge Type
3mm Banding
Leg Type
Straight
Leg Color
Medium Cherry
Assembled/Unassembled
Unassembled

Description

Round Conference Tables w/Straight-Leg Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.