Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALEWE34AL
Zoro #
G5236890
UPC #
-
Country of Origin
China
Dimensions
Overall Height
18"
Overall Depth
18"
Width
18"
Details
Item
Sofa/Loveseats
Color
Almond
Series
WE
Weight Capacity
250 lb.
Material
Leather
Description
WE Series Collaboration Seating,Circle B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.