Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Alera Square Rev Lam Table Top, Square, Med Chrry/Mahog , Mahogany Tabletop ALETTSQ36CM

Square Rev Lam Table Top, Square, Med Chrry/Mahog , Mahogany Tabletop (Discontinued)

  • Mfr # ALETTSQ36CM
  • Zoro # G3558812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALETTSQ36CM
Zoro #
G3558812
UPC #
042167305284
Country of Origin
China

Dimensions

Width
35.38 in
Depth
35.38 in
Thickness
1"

Details

Tabletop Color
Mahogany
Material
Woodgrain Laminate
Item
Rev Lam Table Top,Square,Med Chrry/Mahog
Standards
Meets or Exceeds ANSI/BIFMA Standards
Surface Material
Laminate
Edge Type
3 mm Edge Banding
Shape
Square
For Use With
Alera® ALEHT Single-Column Table Bases

Description

Create your own unique workstation, training table or conference table, and keep your options open. Reversible table-tops feature a different color and pattern on each side; and when you pair them with Alera® height-adjustable bases, you can create workstations, training tables or conference tables that can easily accommodate either sitting or standing sessions. Commercial grade, 1" thick tops feature durable laminate-material construction to ensure excellent water, scratch, and dent-resistant performance. All available colors coordinate with the Alera® ValenciaTM and Open Office Series. Tops and bases are sold and shipped separately-ORDER BOTH.


  • Table tops and bases are sold and shipped separately-ORDER BOTH.
  • Create your own unique workstation, training table or conference table.
  • Reversible table tops have a different color and pattern on each side.
  • Durable laminate is water, scratch, and dent-resistant.
  • Colors coordinate with Alera® ValenciaTM and Open Office Series furniture.
  • Commercial grade, 1" thick top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.