This item is Discontinued.

Alera Work Table, 60" W, 35" Height, 800 lb. ALEXS6030

Work Table, 60" W, 35" Height, 800 lb. (Discontinued)

  • Mfr # ALEXS6030
  • Zoro # G5260020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEXS6030
Zoro #
G5260020
UPC #
842998065490
Country of Origin
China

Dimensions

Width
60"
Depth
30"
Height
35"
Top Thickness
18 ga.

Details

Item
Work Table
Workbench/Work Table Type
Stainless Steel Table
Load Capacity
800 lb.
Color
Silver
Workbench/Table Frame Material
Galvanized Steel
Edge Type
Rooked
Gauge
18 ga.
No. of Shelves
1

Description

Stainless Steel Table,60 In.x30 In.x35 In.,Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.