Steel Folding Chair, Light Gray Seat/Back, Light Gray Base, PK4 (Discontinued)
- Mfr # ALEFC96G
- Zoro # G7515429
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALEFC96G
Zoro #
G7515429
UPC #
50042167960327
Country of Origin
China
Dimensions
Overall Width
18.61"
Overall Height
29.41"
Width
15.66"
Height
17.01"
Depth
19.69"
Details
Weight Capacity
Supports Up to 350 lb
Weight
46.297 lbs
Standards
Meets or Exceeds ANSI/BIFMA Standards
Color
Light Gray
Application
Breakroom & Foodservice; Conference & Meeting; Guest/Reception & Lounge
Caster Type
Four Polypropylene End-Cap Glides
Material
PU Leather; Steel
Description
Alera® Steel Folding Chair, Light Gray Seat/Light Gray Back, Light Gray Base, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.