This item is Discontinued.

Alera Straight Front Desk Desk Shell, 59x29.5", Med Cherry, 29-1/2" D X 29-1/2" H, 59-1/2" W X ALEVA216030MC

Straight Front Desk Desk Shell, 59x29.5", Med Cherry, 29-1/2" D X 29-1/2" H, 59-1/2" W X (Discontinued)

  • Mfr # ALEVA216030MC
  • Zoro # G4493356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEVA216030MC
Zoro #
G4493356
UPC #
042167300081
Country of Origin
China

Dimensions

Overall Width
59-1/2"
Overall Depth
29-1/2"
Overall Height
29-1/2"
Width
59-1/2"
Worksurface Thickness
1"

Details

Type
Straight Front Desk
Item
Desk Shell,59x29.5",Med Cherry
Color
Medium Cherry
Material
Woodgrain Laminate
Series
Valencia
Base Material
Woodgrain Laminate
For Use With
Alera Valencia Series Reversible Return/Bridge Shell and Credenza Shell
Work Surface Material
Woodgrain Laminate
Standards
Meets or Exceeds ANSI/BIFMA Standards
Edge Type
3 mm Protective Edge Band
Base Color
Medium Cherry
Shape
Rectangular
Product Type
Desk Shell,59x29.5",Med Cherry

Description

Desk Shell,59x29.5 In.,Med Cherry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.