Zoro Homepage
This item is Discontinued.
Alera Swivel/Tilt Chair w/Arms, Elusion II, Blk ALEELT4214F

Swivel/Tilt Chair w/Arms, Elusion II, Blk (Discontinued)

  • Mfr # ALEELT4214F
  • Zoro # G3558042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEELT4214F
Zoro #
G3558042
UPC #
042167393779
Country of Origin
China

Details

Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Color
Black
Item
Swivel/Tilt Chair w/Arms,Elusion II,Blk
Features
Arms Included, Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Weight Capacity
Supports Up to 275 lb
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Adjustable
Swivel
Style
Swivel Chair
Application
Conference & Meeting; General Office & Task

Description

Swivel/Tilt Chair w/Arms,Elusion II,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.