This item is Discontinued.

Alera Task Chair Epoch Series Fabric-Mesh Multifunction Chair, Padded Arms, 19" to 24" Height, Fabric ALEEP42ME10B

Task Chair Epoch Series Fabric-Mesh Multifunction Chair, Padded Arms, 19" to 24" Height, Fabric (Discontinued)

  • Mfr # ALEEP42ME10B
  • Zoro # G4489479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEEP42ME10B
Zoro #
G4489479
UPC #
042167380472
Country of Origin
China

Dimensions

Seat Height Range
19" to 24"
Overall Height
44-3/4"

Details

Office Chair Style
Task Chair
Arm Style
Padded Arms
Seat Material
Fabric
Seat Color
Black
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Hooded
Color
Black
Item
Epoch Series Fabric-Mesh Multifunction Chair
Material
Polyurethane, Mesh
Series
Alera Epoch
Frame Material
Nylon
Weight Capacity
Upto 250 lb.
Standards
CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards
Features
Arms Included, Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Style
High Back Chair
Application
General Office & Task

Description

Epoch Series Fabric-Mesh Multifunction Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.