Zoro Homepage

Alera ALE 17.37 x 7.37 x 7.37 in. Mini Tower Ceramic Heater - Black

  • Mfr # HECT17

  • Zoro # G815963801


product price: $67.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HECT17
Zoro #
G815963801
UPC #
42167200329
Country of Origin
China

Description

Features -Oscillating mini-tower heater delivers heat where you need it -Air is warmed as it passes over a large ceramic and aluminum heating element Heat is dispersed by a powerful fan -Adjustable thermostat up to 1500 watt heating output for maximum comfort -Designed with safety in mind with overheat auto-shut off protection and a cool-to-the-touch plastic housing Specifications - Color: Black - Global Product Type: Heaters-Ceramic Convection - Heater Type: Ceramic Convection - Setting Range Min: 900 watts - Setting Range Max: 1500 watts - Adjustability: 2 Heat Settings - Dimension: 17.37 H x 7.37 W x 7.37 D - Weight: 5.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.