Zoro Homepage

Alera ALE 3.3 cu ft. Refrigerator with Chiller Compartment, Black

  • Mfr # RF333B

  • Zoro # G615762192


product price: $265.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF333B
Zoro #
G615762192
UPC #
42167200220
Country of Origin
China

Description

Features -Counter-height fridge is ideal for breakrooms offices or household use -Lightweight quiet easy-to-use low-electric consumption refrigerator is perfect in any small space -Chiller compartment with door for short-term storage of frozen items -Plenty of storage with three shelves a two-liter bottle compartment and beverage can dispenser -Reversible doors can be installed left or right to fit any configuration -Full-range temperature control -Leveling glides to help compensate for uneven floors -Flush back design conceals components and allows a seamless fit in tight spaces Specifications - Color: Black - Global Product Type: Refrigerators-Cube - Capacity: 3.3 cu ft. - Width: 18.6 in. - Depth: 17.7 in. - Height: 33.9 in. - Weight: 51.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.