Zoro Homepage
This item is Discontinued.
Alera Valencia Bookcase, 5 Shelf, 65", Mahogany ALEVA636632MY

Valencia Bookcase, 5 Shelf, 65", Mahogany (Discontinued)

  • Mfr # ALEVA636632MY
  • Zoro # G4490547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEVA636632MY
Zoro #
G4490547
UPC #
042167302429
Country of Origin
China

Dimensions

Depth
14"
Height
64-3/4 in
Width
31-3/4 in
Overall Height
64.75"
Overall Width
31.75"
Shelf Thickness (In.)
1"

Details

Item
Valencia(TM) Series Bookcase
Series
Alera® Valencia™ Series
Number of Shelves
5
Color
Mahogany
Shelf Capacity
150 lb
Standards
Meets or Exceeds ANSI/BIFMA Standards
Material
Woodgrain Laminate
Load Capacity (Lb.)
150 lbs.
For Use With
Bookcases can be enclosed with Alera® Valencia™ Series Bookcase Door kit.
Edge Type
3 mm Protective Edge Banding

Description

Valencia(TM) Series Bookcase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.