Zoro Homepage
This item is Discontinued.
Alera Valencia Modesty Panel, 24-1/2x19-3/4" ALEVA734836BK

Valencia Modesty Panel, 24-1/2x19-3/4" (Discontinued)

  • Mfr # ALEVA734836BK
  • Zoro # G4566801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEVA734836BK
Zoro #
G4566801
UPC #
042167302658
Country of Origin
China

Dimensions

Depth
19.8 in
Width
28-1/2 in

Details

Color
Black
Item
Valencia(TM) Flipper Training Table Base
Features
Mobility, Modesty Panel, Glide, Casters, Scratch Resistant, Chip Resistant, Locking Casters, Flip Down, Durable; Rolling
Base Color
Black
Application
Training, Table
Leg Material
Steel

Description

Valencia(TM) Flipper Training Table Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.