
Wire Shelving Unit, 18"D x 36"W x 72"H, 4 Shelves, Black Anthracite (Discontinued)
- Mfr # ALESW503618BA
- Zoro # G5109380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALESW503618BA
Zoro #
G5109380
UPC #
042167924355
Country of Origin
China
Dimensions
Width
36"
Depth
18"
Height
72"
Details
Item
Wire Shelving Unit,4-Shelf,36"x18"x72"
Shelving Type
Starter
Shelving Style
Open
Material
Steel
Number of Shelves
4
Color
Black Anthracite
Shelf Capacity
1250 lb.
Description
Wire Shelving Unit,4-Shelf,36 In.x18 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.