
Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Black Anthracite (Discontinued)
- Mfr # 6TCOM4818BA
- Zoro # G5109049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6TCOM4818BA
Zoro #
G5109049
UPC #
042167923549
Country of Origin
China
Dimensions
Width
48"
Depth
18"
Height
72"
Details
Item
Wire Shelving Unit,6-Shelf,72",Black
Number of Shelves
6
Color
Black Anthracite
Description
Wire Shelving Unit,6-Shelf,72 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.