ProLite Professional Grade Incandescent Trouble Light, 50' 16/3, SJTW with Outlet and Metal Guard
- Mfr # HTL-50M-CB
- Zoro # G321848999
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Voltage
125V AC
Color
Black/Yellow
Cord Type
SJTW
Outlet Type
NEMA 5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTL-50M-CB
- Zoro #
- G321848999
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 50 ft
- Width
- 4.5 in
- Length
- 17 in
Details
- Item
- Portable Task/Work Light
- Lamp Type
- Incandescent
- Voltage
- 125V AC
- Color
- Black/Yellow
- Cord Type
- SJTW
- Outlet Type
- NEMA 5-15R
- Application
- Indoor
- Number Of Outlets
- 1
- Standards
- cULus
- Gauge
- 16/3
- Power Source
- Corded
- Amps
- 12 A
Description
ProLite Professional Grade Incandescent Trouble Light, 50' 16/3, SJTW with Outlet and Metal Guard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.