Shop ALERT REEL MFG
See all product information
Create Account
ProReel Industrial Air Hose Reel, 100', 3/8" Flexible Hose Diameter, Dual Arm, Retractable
- Mfr # HTL9-A30U
- Zoro # G721848988
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor/Outdoor
Color
White
Standards
CE
Material
Steel
Height
19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTL9-A30U
- Zoro #
- G721848988
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 19.7 in
- Width
- 22.5 in
Details
- Item
- Air Hose Reel
- Application
- Indoor/Outdoor
- Color
- White
- Standards
- CE
- Material
- Steel
Description
ProReel Industrial Air Hose Reel, 100', 3/8" Flexible Hose Diameter, Dual Arm, Retractable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.