ProReel Industrial Air Hose Reel, 50', 3/8" Flexible Hose Diameter, Dual Arm, Retractable

  • Mfr # HTK9-A30K

  • Zoro # G521848973


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
CE
Application
Indoor/Outdoor
Material
Steel
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HTK9-A30K
Zoro #
G521848973
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
19.3 in

Details

Item
Air Hose Reel
Color
White
Standards
CE
Application
Indoor/Outdoor
Material
Steel

Description

ProReel Industrial Air Hose Reel, 50', 3/8" Flexible Hose Diameter, Dual Arm, Retractable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.