
ProReel Industrial Air Hose Reel, 50', 3/8" Flexible Hose Diameter, Single Arm, Retractable
Mfr # HRG9-A30K
Zoro # G921849051
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Standards
CE
Material
Steel
Height
17.9 in
Width
18.7 in
Application
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HRG9-A30K
Zoro #
G921849051
UPC #
-
Country of Origin
China
Dimensions
Height
17.9 in
Width
18.7 in
Details
Item
Air Hose Reel
Standards
CE
Material
Steel
Application
Indoor/Outdoor
Color
White
Description
ProReel Industrial Air Hose Reel, 50', 3/8" Flexible Hose Diameter, Single Arm, Retractable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.