ProReel Retractable Cord Reel, 10 Amp, 75' 14/3 SJTOW, Tri Tap Retractable Extension Cord Reel
- Mfr # 8675MFT
- Zoro # G016490274
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Black
Max. Amps
10 A
Overall Height
15.5 in
Standards
cETLus
NEMA Plug Configuration
NEMA 5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8675MFT
- Zoro #
- G016490274
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 15.5 in
- Overall Length
- 4.5 in
- Overall Width
- 13 in
Details
- Item
- Retractable Cord Ree
- Reel Color
- Black
- Max. Amps
- 10 A
- Standards
- cETLus
- NEMA Plug Configuration
- NEMA 5-15R
- Includes
- Circuit Breaker
- Housing Material
- Thermoplastic
- Voltage
- 125V AC
Description
ProReel Retractable Cord Reel, 10 Amp, 75' 14/3 SJTOW, Tri Tap Retractable Extension Cord Reel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.