Shop ALERT REEL MFG
See all product information
Create Account
ProReel Retractable Cord Reel, 13 Amp, 30' 14/3 SJTOOW, NEMA 3R Indoor/Outdoor, Single Outlet
- Mfr # 5330M-SW
- Zoro # G016490281
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Gray
Max. Amps
13 A
Housing Material
Thermoplastic
Standards
cULus
Voltage
125V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5330M-SW
- Zoro #
- G016490281
- UPC #
- -
- Country of Origin
- China
- Item
- Retractable Cord Ree
- Reel Color
- Gray
- Max. Amps
- 13 A
- Housing Material
- Thermoplastic
- Standards
- cULus
- Voltage
- 125V AC
- NEMA Plug Configuration
- NEMA 5-15C
- Includes
- Circuit Breaker
Dimensions
- Overall Width
- 11.5 in
- Overall Length
- 3 in
- Overall Height
- 11 in
Description
ProReel Retractable Cord Reel, 13 Amp, 30' 14/3 SJTOOW, NEMA 3R Indoor/Outdoor, Single Outlet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.