Shop ALERT REEL MFG

ProReel Retractable Cord Reel, 15 Amp, 20' 12/3 SJTOW, Quad Outlets w/Circuit Breaker

  • Mfr # 5020TF-4C

  • Zoro # G516490279


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Reel Color
Black
Max. Amps
15
Overall Length
3 in
Overall Width
9 in
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5020TF-4C
Zoro #
G516490279
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Width
9 in
Overall Height
11 in

Details

Item
Retractable Cord Ree
Reel Color
Black
Max. Amps
15
Housing Material
Steel
Includes
Circuit Breaker
Voltage
125 VAC
NEMA Plug Configuration
NEMA 5-15R
Standards
cULus

Description

Professional Grade Retractable Cord Reel, 20' 12/3 SJTOW, Quad Outlets with Circuit Breaker; ProReel


  • Indoor retractable extension cord reel
  • Black powder coated steel construction
  • Heavy duty, 20’, black, 12/3 SJTOW oil resistant & cold weather flexible cord
  • Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
  • Includes four (4) NEMA 5-20R grounded outlets
  • Includes hardware for wall or ceiling mounting
  • 15 Amp resettable circuit breaker protected plug
  • Note: if circuit breaker trips, remove overload and wait two minutes before resetting breaker by pushing reset button
  • Power "ON" indicator light
..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products