Shop ALERT REEL MFG
See all product information
Create Account
ProReel Retractable Cord Reel, 20 Amp, 45' 12/3 SJTOW, Single Tap Retractable Extension Cord Reel
- Mfr # 8645TFI
- Zoro # G916490275
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Black
Max. Amps
20 A
NEMA Plug Configuration
NEMA 5-20R
Standards
cETLus
Overall Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8645TFI
- Zoro #
- G916490275
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4.5 in
- Overall Height
- 15.5 in
- Overall Width
- 13 in
Details
- Item
- Retractable Cord Ree
- Reel Color
- Black
- Max. Amps
- 20 A
- NEMA Plug Configuration
- NEMA 5-20R
- Standards
- cETLus
- Housing Material
- Thermoplastic
- Includes
- Circuit Breaker
- Voltage
- 125V AC
Description
ProReel Retractable Cord Reel, 20 Amp, 45' 12/3 SJTOW, Single Tap Retractable Extension Cord Reel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.