Shop ALERT REEL MFG
See all product information
Create Account
ProReel Retractable Data Reel, 20' UL/CSA Listed Cable, RJ45 Modular Plugs
- Mfr # MCC2201
- Zoro # G616490285
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Cable Jacket Color
Black
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCC2201
- Zoro #
- G616490285
- UPC #
- -
- Country of Origin
- China
- Item
- Retractable Cord Ree
- Cable Jacket Color
- Black
Dimensions
- Length
- 3 in
Description
ProReel Retractable Data Cord Reel 20' UL/CSA Listed Cable, RJ45 Modular Plugs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.