Shop ALERT REEL MFG
See all product information
Create Account
ProReel Reverse Plug Retractable Cord Reel, 13A, 30’, 14/3 SJTOW, Single Illuminated Outlet w/Breaker
- Mfr # 5030MFR
- Zoro # G216490272
product price:
$
164.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Black
Max. Amps
15 A
Housing Material
Steel
Includes
Circuit Breaker
NEMA Plug Configuration
NEMA 5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5030MFR
- Zoro #
- G216490272
- UPC #
- -
- Country of Origin
- China
- Item
- Retractable Cord Ree
- Reel Color
- Black
- Max. Amps
- 15 A
- Housing Material
- Steel
- Includes
- Circuit Breaker
- NEMA Plug Configuration
- NEMA 5-15R
- Standards
- cULus
- Voltage
- 125V AC
Dimensions
- Overall Height
- 11 in
- Overall Width
- 9 in
- Overall Length
- 3 in
Description
ProReel Reverse Plug Retractable Cord Reel, 13 Amp, 30’, 14/3 SJTOW, Single Illuminated Outlet w/Breaker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.