Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 fl oz Alex Plus Spackling White

  • Mfr # 7079818745

  • Zoro # G901942048


product price: $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Size
16 oz
Color
White
Characteristics
Mold and Mildew Resistent
Finish
White
Material
Spackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818745
Zoro #
G901942048
UPC #
70798187450
Country of Origin
United States

Dimensions

Size
16 oz

Details

Item
Spackling 16 oz Tub,PK12
Color
White
Characteristics
Mold and Mildew Resistent
Finish
White
Material
Spackle

Description

Alex Plus Spackling is a durable solution for filling holes and cracks in various surfaces like drywall, plaster, wood, and more. Its smooth, white formula spreads easily for quick, professional repairs that won't crack or crumble. With de-aired texture, it offers excellent tooling and easy smoothing. Effortlessly sandable, it's even finger-sandable for small nail holes or dents. Achieve outstanding paintability with a finish that seamlessly blends with the surface. Quick-drying with a long working time, it's suitable for interior and exterior use.


  • •Sandable and paintable
  • •Superior paintabilitywon't flash paint
  • •Won't sink or shrink
  • •Easy water clean-up
  • •Ideal for interior use
  • •Professional strength - repairs drywall, wood & metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.