Shop ALEX PLUS
See all product information
Create Account
All-Purpose Caulk, White, 30 min Paint Ready, 24 hr Water Ready Curing, 40 to 100 deg F, 2.8 fl-oz
- Mfr # 7079800956
- Zoro # G723562561
product price:Â
$
9.79
/ea
Key Features
Full Cure Time
30 min Paint Ready 24 hr Water Ready
Sealant Base
Siliconized Acrylic Latex
Color
White
Application
Aluminum Brick Concrete Drywall Fiber Cement Glass Metal Mortar Plaster Plastic Stucco Stone Vinyl Wood
Container Type
Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079800956
- Zoro #
- G723562561
- UPC #
- 070798009561
- Country of Origin
- United States
Dimensions
- Container Size
- 2.8 fl-oz
Details
- Full Cure Time
- 30 min Paint Ready 24 hr Water Ready
- Sealant Base
- Siliconized Acrylic Latex
- Color
- White
- Application
- Aluminum Brick Concrete Drywall Fiber Cement Glass Metal Mortar Plaster Plastic Stucco Stone Vinyl Wood
- Container Type
- Tube
- Item
- All-Purpose Caulk
- Adhesive Grouping
- Sealant
Description
Alex Plus all-purpose caulk is a top-quality acrylic latex sealant infused with silicone, ensuring a flexible and waterproof seal on various interior and exterior surfaces. With silicone additives enhancing its flexibility and adhesion, it shrinks less for a long-lasting, durable seal that withstands the elements. This caulk is paintable within just 30 min using latex or oil-based paints, allowing for efficient application and saving time. Its great formulation prevents it from shining through or discoloring paint, ensuring a flawless finish. Easy to apply and tool, low in odor and cleans up easily with water, it is suitable for both interior and exterior use. Mould and mildew-resistant, it comes with a 40 years durability guarantee, exceeding ASTM C834 standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.