Shop ALEXANDER ANDREW
Create Account
FallTech 4 ft. Restraint Lanyard, Single Leg, with 2 Snap Hooks
- Mfr # B1917164
- Zoro # G524186621
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1917164
- Zoro #
- G524186621
- UPC #
- -
- Country of Origin
- China
Description
FallTech 8204 4' Restraint Lanyard, Single Leg, with 2 Snap Hooks Features: Rugged 1 in polyester webbing provides extreme UV resistance 3,600 lbs gate strength on all steel connectors Polyester label cover protects warning and inspection labels Features Rugged 1 in polyester webbing provides extreme UV resistance. 3,600 lbs gate strength on all steel connectors. Polyester label cover protects warning and inspection labels. Specifications Size 4'. Width Inches: 1. Color Finish: Blue. Description: Restraint Lanyard. Material( S): Polyester, Steel. Style: Single Leg. Type: Restraint. Working Length: 4'. Number Of Legs: 2. Weight Capacity: 310 lbs. Harness Connection: Snap Hook. Anchorage Connection: Snap Hook. Hook Opening: 7/8 in. Strap Width Inches: 1 in. Approvals Or Certifications: OSHA 1926.502 ANSI Z359.14-2012. Weight 1.9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.