Shop KEEN

Men's Athletic Shoe, 15 Mesh Upper, Aluminum Toe, 3 in H, Black/Steel Gray, 1025564

  • Mfr # 1025564
  • Zoro # G103497940

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025564
Zoro #
G103497940
UPC #
191190833872
Country of Origin
Multiple

Dimensions

Footwear Width
D
Size
15
Height
3 in
Width
D
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
15

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black/Steel Gray
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Toe Style
Round Toe
Max. Heat Rating
Not Rated
Upper Material Description
Mesh
Insulation Type
None
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Construction
Cemented
Toe Shape
Round
Removable Insole
Yes
Last Number or Name
Sparta ll
Heel Style
Flat Heel
Laces Color
Black
Conductive
No
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Upper Boot Material
Mesh
Midsole Material
EVA, Polyurethane
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Insole Color
Yellow
Insulated
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Non Metallic Upper
No
Heat Resistant
No
Slip Resistant
Yes
Features
EH
Midsole Technology
KEEN.ReGEN
Insole Material
Polyurethane
Upper Color
Black
CSA Footwear Standard
No Puncture Protection
Footwear Shank
Yes
Chemical Resisting Sole
No
Waterproof Type
None
Liner Material
Mesh
Outsole Color
Black
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Completely Non Metallic
No
Lugs
Nylon/TPU
Non-Marking Sole
Yes
Shank Material
Nylon
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Wide Toe Cap
Yes
Resists
Oils, Slips
Non-Marking Upper
Yes
For Outdoor Traction
No
Style Number
1025564
Ninety Degree Heel
No
Predominant Footwear Color
Black
Slip-Resistance Value - SATRA Heel - Dry
1.02
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.73
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Aluminum
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.48
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Wire Color
Black/Steel Gray

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.