Shop ALEXANDRIA MOULDING
See all product information
Create Account
02502-R0048C1 2 x 48 in. Thunderbird Forest Poplar Dowel Hard Wood Yellow - pack of 2
- Mfr # 5435243
- Zoro # G404076004
product price:Â
$
70.85
/ea
Key Features
Material
Ramin Hardwood
Length
2 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5435243
- Zoro #
- G404076004
- UPC #
- 773204425022
- Country of Origin
- China
Dimensions
- Length
- 2 in
Details
- Item
- Dowel
- Material
- Ramin Hardwood
- Color
- Yellow
Description
Features
- Ramin Hardwood
- Environmentally certified
- Multiple uses including crafts
- Color coded
- Thunderbird Forest Poplar Dowel Hard Wood
- Color: Yellow
- Size: 2 x 48 in.
- Dimension: 2" H x 4" W x 48" L
- Weight: 3.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov