511256 0.25 x 2 in. x 4 ft. Plywood Handy Panel
- Mfr # 511256
- Zoro # G603999524
product price:Â
$
95.75
/ea
Key Features
Length
4FT
Material
Plywood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511256
- Zoro #
- G603999524
- UPC #
- 773204614242
- Country of Origin
- United States
- Material
- Plywood
Dimensions
- Length
- 4FT
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Affordable prices and value for money
- Alexandria b-c grade pine plywood handy panel is premium on one side
- he front face is grade b and the rear face is grade c
- This plywood is suitable in home building for floors, outside walls and for general manufacturing of boxes and other non-appearance dependent uses
- Wood Type: Plywood
- Product Type: Board
- Dimension: 1/4" x 2" x 4'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.