Shop ALEXANDRIA MOULDING
See all product information
Create Account
B3046-96032C 7 in. Wainscot Wall Panel
Mfr # 5664594
Zoro # G004031540
product price:Â
$
51.75
/ea
Key Features
Height
1/4 in
Width
7 in
Length
32 in
Material
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5664594
- Zoro #
- G004031540
- UPC #
- 773204304631
- Country of Origin
- China
- Material
- MDF
Description
Features
- Product Type: Wall Panel
- Material: MDF
- Assembled Height: 1/4 in.
- Assembled Depth: 32 in.
- Color: White
- Grade: Paint
- Flexible: No
- Back Type: Dry
- Moisture Resistant: No
- Indoor and Outdoor: Indoor
- Scuff Resistant: No
- Finish: Primed
- Rot Resistant: No
- Solid or Finger Joint: Solid