Dowel Pin, 1-1/8 in Nominal Dia, 37 in L, Wood, 1 PK

  • Mfr # 02581-R0036C1

  • Zoro # G011786396


product price:  $4.79
/ea
Sold in multiples of 4 for $19.16

Key Features

System of Measurement
Inch
Nominal Diameter
1-1/8 in
Shank Length
37 in
Material
Wood
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02581-R0036C1
Zoro #
G011786396
UPC #
773204325810
Country of Origin
China

Dimensions

Nominal Diameter
1-1/8 in
Shank Length
37 in
Overall Length
36 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
Wood

Description

Solid hardwood is long-lasting and durable. Ideal used for woodworking, toy building, classroom projects, party crafts and camp craft projects. Wooden dowels are perfect for wedding DIY scroll making.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.