
PLYWOOD ROUND 35-3/4X3/4
Mfr # PYR01-PY036C
Zoro # G610721903
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Length
17.75 in
Width
17.75 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PYR01-PY036C
Zoro #
G610721903
UPC #
773204634332
Country of Origin
United States
Dimensions
Length
17.75 in
Width
17.75 in
Details
Item
Table Top
Color
Brown
Description
Alexandria B-C Grade Pine Plywood Handy Panel is premium on one side. Superior dimensional stability. The front face is grade B and the rear face is grade C. This plywood is suitable in home building for floors outside walls and for general manufacturing of boxes and other non-appearance dependent uses. Other uses include sign building and boarding windows and doors to prevent damage or unauthorized entry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.