PY003-PY048C 0.75 in. 2 x 4 ft. Plywood Panel
- Mfr # 511355
- Zoro # G604145012
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Thickness
11/16 in
For Use With
Floor
Length
7 ft
Width (In.)
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511355
- Zoro #
- G604145012
- UPC #
- 773204634240
- Country of Origin
- United States
Dimensions
- Thickness
- 11/16 in
- Length
- 7 ft
- Width (In.)
- 2-1/4 in
Details
- Item
- Plywood Panel
- For Use With
- Floor
Description
Features
- Type - Plywood Handy Panel
- B-C grade
- Suitable for use that requires a smooth surface (sanded)
- Superior dimensional stability
- Exceptional strength, durability
- Size - 0.75 in. 2 x 4 ft.
- Dimension - 48 x 24 x 1 in.
- Item Weight - 15 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.