Shop ALEXANDRIA MOULDING
See all product information
Create Account
PYR03-PY018C 17.75 x 0.75 in. Round Plywood
- Mfr # 5417043
- Zoro # G604076019
product price:Â
$
36.55
/ea
Key Features
Material
Plywood
Length
17-3/4 in
Thickness
3/4 in
Width
17-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5417043
- Zoro #
- G604076019
- UPC #
- 773204634813
- Country of Origin
- China
Dimensions
- Length
- 17-3/4 in
- Thickness
- 3/4 in
- Width
- 17-3/4 in
Details
- Item
- Table Top
- Material
- Plywood
Description
Features
- Thickness: 0.75 in.
- Width: 17.75 in.
- Length: 17.75 in.
- Shape: Round
- Material: Plywood
- Product Type: Tabletop
- Birch veneer, poplar core. B-C grade is premium on one side. Suitable for use that requires a smooth surface (sanded). Ideal for round table projects. CARB phase II compliant.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.