Shop ALFA INTERNATIONAL CORPORATION
See all product information
Create Account
Alfa 30BA - Adaptable Beater Paddle For 60, 80 & 140 Quart Classic Hobart Mixers, 30 Qt. Mixer
- Mfr # 30BA
- Zoro # G204917880
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Length
18 in
Width
9 in
Weight
4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30BA
- Zoro #
- G204917880
- UPC #
- 841185015331
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 4 in
- Length
- 18 in
- Width
- 9 in
Details
- Weight
- 4 lbs
- Item
- Adaptable Beater Paddle
Description
Alfa 30ba - adaptable beater paddle for 60, 80 & 140 quart classic hobart mixers, 30 qt. Mixer classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This adaptable beater paddle, when used with the appropriate bowl, allows owners of larger hobart mixers to make smaller batches. This beater paddle works with a 30 quart bowl that fits 60, 80 and 140-quart mixers. This high-quality beater has been manufactured to the highest standards of production and is nsf-approved. (not for hobart legacy models, these attachments twist into place.)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.