Shop ALFA LAVAL
See all product information
Create Account
100 Stainless Steel Plate Heat Exchanger, AISI 316L, 30 Plates, Single Circuit, 1 Thread Port
- Mfr # AlfaNova 52-30H
- Zoro # G208156223
product price:Â
$
3,120.99
/ea
Free Shipping & Returns
Key Features
Type
Stainless Steel Heat Exchanger
Connection Type (Hot, Cold)
1" Threaded (External), 3/4" Threaded (External)
Weight (Lbs.)
19.4
Plates
30
Height (In.)
20.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AlfaNova 52-30H
- Zoro #
- G208156223
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Height (In.)
- 20.7
- Length (In.)
- 3.36
- Width (In.)
- 4.4
Details
- Item
- Heat Exchanger
- Type
- Stainless Steel Heat Exchanger
- Connection Type (Hot, Cold)
- 1" Threaded (External), 3/4" Threaded (External)
- Weight (Lbs.)
- 19.4
- Plates
- 30
Description
Fusionbonded plate heat exchangers are made of 100 stainless steel and provide efficient heat transfer with a small footprint They are maintenance free and provide a long service lifetime They are suited in applications which put high demand on cleanliness, applications where aggressive medias such as ammonia are used or where copper and nickel contamination is not accepted Can handle very high temperatures or extremely high pressures
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.