304/0.4/H Channel plate with NBR-B Clip-on gasket, 4 holed

  • Mfr # TL10-P

  • Zoro # G202753381


product price: $242.99
/ea
Sold in multiples of 10 for $2,429.90
Item requires special delivery charges. A $14.00 per item surcharge will be applied.

Key Features

Type
Plate
Construction Material
ALLOY 304
Color
2Blue
Weight (Lbs.)
1.895
Remarks
Remember to also buy end plate I and II.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL10-P
Zoro #
G202753381
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
0.4

Details

Type
Plate
Construction Material
ALLOY 304
Color
2Blue
Weight (Lbs.)
1.895
Remarks
Remember to also buy end plate I and II.
Gasket Material
NBRB
Plate Type
TL10-P
Pattern
High theta
Gasket Profile
Rib LP
Design Function
Channel Plate
Gasket Attachment
Clip-on

Description

The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.