
304/0.4/L Channel plate with NBR-P Clip-on gasket, 4 holed
Mfr # M10-M
Zoro # G202753367
product price: $124.99
/ea
Sold in multiples of 10 for $1,249.90
Key Features
Type
Plate
Construction Material
ALLOY 304
Color
1Blue
Weight (Lbs.)
1.1
Plate Thickness
0.4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10-M
Zoro #
G202753367
UPC #
-
Country of Origin
Sweden
Dimensions
Plate Thickness
0.4
Details
Type
Plate
Construction Material
ALLOY 304
Color
1Blue
Weight (Lbs.)
1.1
Remarks
Remember to also buy end plate I and II.
Design Function
Channel Plate
Gasket Attachment
Clip-on
Gasket Profile
Peak
Pattern
Low theta
Gasket Material
NBRP
Plate Type
M10-M
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.