304/0.5/H Channel plate with NBR-B Clip-on gasket, 4 holed

  • Mfr # TL10-P

  • Zoro # G102753337


product price:  $233.99
/ea
Sold in multiples of 10 for $2,339.90
Item requires special delivery charges. A $12.50 per item surcharge will be applied.

Key Features

Type
Plate
Construction Material
ALLOY 304
Weight (Lbs.)
2.316
Color
2Blue
Gasket Attachment
Clip-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL10-P
Zoro #
G102753337
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
0.5

Details

Type
Plate
Construction Material
ALLOY 304
Weight (Lbs.)
2.316
Color
2Blue
Gasket Attachment
Clip-on
Plate Type
TL10-P
Gasket Profile
Rib LP
Pattern
High theta
Remarks
Remember to also buy end plate I and II.
Gasket Material
NBRB
Design Function
Channel Plate

Description

The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.