
304/0.5/L Channel plate with NBR-P Clip-on gasket, 4 holed
Mfr # M15-M
Zoro # G902753230
product price: $306.99
/ea
Sold in multiples of 10 for $3,069.90
Free Shipping & Returns
Key Features
Type
Plate
Construction Material
ALLOY 304
Color
1Blue
Weight (Lbs.)
3.097
Gasket Material
NBRP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M15-M
Zoro #
G902753230
UPC #
-
Country of Origin
Sweden
Dimensions
Plate Thickness
0.5
Details
Type
Plate
Construction Material
ALLOY 304
Color
1Blue
Weight (Lbs.)
3.097
Gasket Material
NBRP
Gasket Profile
Peak
Gasket Attachment
Clip-on
Plate Type
M15-M
Design Function
Channel Plate
Remarks
Remember to also buy end plate I and II.
Pattern
Low theta
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.