316/0.5/H Channel plate with EPDM-CT Clip-on gasket, 4 holed
- Mfr # M15-B
- Zoro # G502753203
product price:Â
$
342.99
/ea
Sold in multiples of 10 for
$3,429.90
Key Features
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
2.97
Color
1GreyPlus2Yellow
Gasket Attachment
Clip-on
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M15-B
- Zoro #
- G502753203
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Plate
- Construction Material
- ALLOY 316
- Weight (Lbs.)
- 2.97
- Color
- 1GreyPlus2Yellow
- Gasket Attachment
- Clip-on
- Design Function
- Channel Plate
- Gasket Material
- EPDMCT
- Pattern
- High theta
- Gasket Profile
- Rib+Lip
- Plate Type
- M15-B
- Remarks
- Remember to also buy end plate I and II.
Dimensions
- Plate Thickness
- 0.5
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.