
316/0.5/H End plate II with NBR-P Glued gasket, 4 holed
Mfr # M6
Zoro # G702753232
product price: $140.99
/eaSold in multiples of 10 for $1,409.90
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
Key Features
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
0.849
Color
1Blue
Remarks
Remember to also buy channel plates and an end plate I.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6
Zoro #
G702753232
UPC #
-
Country of Origin
Sweden
Dimensions
Plate Thickness
0.5
Details
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
0.849
Color
1Blue
Remarks
Remember to also buy channel plates and an end plate I.
Gasket Profile
Peak
Design Function
End Plate II
Gasket Material
NBRP
Plate Type
M6
Pattern
High theta
Gasket Attachment
Glued
Description
The end plate II is the first plate in each pass of the plate package. It prevents the fluids from coming in contact with, for example, the painted carbon steel frame plate. All portholes are sealed off and the fluids are transported to the first channel plate in the pass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.