316/0.5/L Channel plate with EPDM-C Clip-on gasket, 4 holed

  • Mfr # M15-M

  • Zoro # G402753211


product price:  $346.99
/ea
Sold in multiples of 10 for $3,469.90
Item requires special delivery charges. A $9.00 per item surcharge will be applied.

Key Features

Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
3.088
Color
1GreyPlus1Yellow
Plate Type
M15-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M15-M
Zoro #
G402753211
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
0.5

Details

Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
3.088
Color
1GreyPlus1Yellow
Plate Type
M15-M
Gasket Material
EPDMC
Gasket Profile
Peak
Pattern
Low theta
Remarks
Remember to also buy end plate I and II.
Design Function
Channel Plate
Gasket Attachment
Clip-on

Description

The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.