
316/0.5/L Channel plate with NBR-B Clip-on gasket, 4 holed
Mfr # M10-B
Zoro # G602753318
product price: $159.99
/ea
Sold in multiples of 10 for $1,599.90
Key Features
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.325
Color
2Blue
Plate Type
M10-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10-B
Zoro #
G602753318
UPC #
-
Country of Origin
Sweden
Dimensions
Plate Thickness
0.5
Details
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.325
Color
2Blue
Plate Type
M10-B
Gasket Material
NBRB
Pattern
Low theta
Remarks
Remember to also buy end plate I and II.
Gasket Profile
Rib
Design Function
Channel Plate
Gasket Attachment
Clip-on
Description
The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.