
316/0.6/H End plate I with EPDM-CT Clip-on gasket, unholed
Mfr # M10-B
Zoro # G502753166
product price: $160.99
/ea
Sold in multiples of 10 for $1,609.90
Key Features
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.685
Color
1GreyPlus2Yellow
Pattern
High theta
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M10-B
Zoro #
G502753166
UPC #
-
Country of Origin
Sweden
Dimensions
Plate Thickness
0.6
Details
Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.685
Color
1GreyPlus2Yellow
Pattern
High theta
Gasket Profile
Rib
Gasket Material
EPDMCT
Gasket Attachment
Clip-on
Plate Type
M10-B
Design Function
End Plate I
Remarks
Remember to also buy channel plates and an end plate II.
Description
In a single-pass design, the last plate in the plate package is an unholed end plate I. The fluids are stopped at the end of the plate package, forcing the flows back into the plate package. Usually the plate is a high-theta with a channel plate field gasket and with a plate thickness of ≥0.1 mm more than the channel plate used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.