
316/0.6/H End plate I with EPDM Glued gasket, unholed
Mfr # M10-M
Zoro # G302753243
product price: $162.99
/ea
Sold in multiples of 10 for $1,629.90
Key Features
Type
Plate
Construction Material
ALLOY 316
Color
1Grey
Weight (Lbs.)
1.767
Gasket Attachment
Glued
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10-M
Zoro #
G302753243
UPC #
-
Country of Origin
Sweden
Dimensions
Plate Thickness
0.6
Details
Type
Plate
Construction Material
ALLOY 316
Color
1Grey
Weight (Lbs.)
1.767
Gasket Attachment
Glued
Gasket Material
EPDM
Plate Type
M10-M
Design Function
End Plate I
Remarks
Remember to also buy channel plates and an end plate II.
Pattern
High theta
Gasket Profile
Peak
Description
In a single-pass design, the last plate in the plate package is an unholed end plate I. The fluids are stopped at the end of the plate package, forcing the flows back into the plate package. Usually the plate is a high-theta with a channel plate field gasket and with a plate thickness of ≥0.1 mm more than the channel plate used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.