316/0.6/H End plate I with NBR-P Clip-on gasket, unholed
- Mfr # M10-B
- Zoro # G002753321
product price:
$
157.99
/ea
Sold in multiples of 10 for
$1,579.90
Key Features
Type
Plate
Construction Material
ALLOY 316
Color
1Blue
Weight (Lbs.)
1.7
Gasket Profile
Rib
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M10-B
- Zoro #
- G002753321
- UPC #
- -
- Country of Origin
- Sweden
- Type
- Plate
- Construction Material
- ALLOY 316
- Color
- 1Blue
- Weight (Lbs.)
- 1.7
- Gasket Profile
- Rib
- Gasket Material
- NBRP
- Plate Type
- M10-B
- Gasket Attachment
- Clip-on
- Remarks
- Remember to also buy channel plates and an end plate II.
- Pattern
- High theta
- Design Function
- End Plate I
Dimensions
- Plate Thickness
- 0.6
Description
In a single-pass design, the last plate in the plate package is an unholed end plate I. The fluids are stopped at the end of the plate package, forcing the flows back into the plate package. Usually the plate is a high-theta with a channel plate field gasket and with a plate thickness of ≥0.1 mm more than the channel plate used.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.