316/0.6/H End plate I with NBR-P Clip-on gasket, unholed

  • Mfr # M10-M

  • Zoro # G602753202


product price: $150.99
/ea
Sold in multiples of 10 for $1,509.90
Additional $12.00 delivery surcharge applies per item.
See details

Key Features

Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.765
Color
1Blue
Plate Thickness
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10-M
Zoro #
G602753202
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
0.6

Details

Type
Plate
Construction Material
ALLOY 316
Weight (Lbs.)
1.765
Color
1Blue
Gasket Profile
Peak
Pattern
High theta
Design Function
End Plate I
Remarks
Remember to also buy channel plates and an end plate II.
Plate Type
M10-M
Gasket Material
NBRP
Gasket Attachment
Clip-on

Description

In a single-pass design, the last plate in the plate package is an unholed end plate I. The fluids are stopped at the end of the plate package, forcing the flows back into the plate package. Usually the plate is a high-theta with a channel plate field gasket and with a plate thickness of ≥0.1 mm more than the channel plate used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.